Order Entry
Italy
ContactUsLinkComponent
Heavy duty orbital shakers, analogue
Heavy duty orbital shakers, analogue
Supplier:  OHAUS
Certificates
undefined
Heavy duty orbital shakers, analogue
Supplier:  OHAUS

Specifications

  • Catalog No:
  • OHAU30391837
  • OHAU30391802
  • Model:
  • SHHD2325AL
  • SHHD1619AL
  • Speed:
  • 25 - 500 min⁻¹
  • 25 - 500 min⁻¹
  • Speed accuracy:
  • ±1 min⁻¹
  • ±1 min⁻¹
  • Shaking motion:
  • Orbital
  • Orbital
  • Max. load:
  • 22,7 kg
  • 16 kg
  • Power:
  • 75 W
  • 75 W
  • Orbit:
  • 25 mm
  • 19 mm
  • Weight:
  • 49 kg
  • 22 kg
  • W×D×H:
  • 610×678×149 mm
  • 413×355×149 mm
  • Platform W×D:
  • 457×610 mm
  • 279×330 mm
  • Electrical:
  • 230 V, 2,5 A, 50/60 Hz
  • 230 V, 2,5 A, 50/60 Hz
  • Platform material:
  • Aluminum
  • Aluminum
  • Timer:
  • 1 – 120 mins
  • 1 – 120 mins

Specifications

Related Information

Frequently Bought Together