Order Entry
Italy
ContactUsLinkComponent
Nickel(II) bromide hydrate 98% for analysis
Health
Environment
Nickel(II) bromide hydrate 98% for analysis
Certificates
undefined
Health
Environment
Nickel(II) bromide hydrate 98% for analysis

Specification Test Results

  • Appearance:
    Orange Crystalline powder or needles
  • Titration Argentometric:
    ≥97.5 % (on dry substance)
  • Water:
    ≤21 % (K.F.)
  • pH:
    5 to 7 (5 % in water)
  • Sulfate (SO4):
    ≤50 ppm
  • Cadmium (Cd):
    ≤5 ppm
  • Calcium (Ca):
    ≤50 ppm
  • Cobalt (Co):
    ≤100 ppm
  • Copper (Cu):
    ≤10 ppm
  • Iron (Fe):
    ≤20 ppm
  • Magnesium (Mg):
    ≤20 ppm
  • Potassium (K):
    ≤20 ppm
  • Sodium (Na):
    ≤500 ppm

Specification Test Results

Related Information

Frequently Bought Together