Order Entry
Italy
ContactUsLinkComponent
Tetramethylammonium hydroxide pentahydrate 98%
Toxic
Corrosive
Health
Environment
Tetramethylammonium hydroxide pentahydrate 98%
Certificates
undefined
Toxic
Corrosive
Health
Environment
Tetramethylammonium hydroxide pentahydrate 98%
Certificates

Specification Test Results

  • Appearance:
    White to off-white Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    68 to 73 °C
  • Titration with HCl:
    97.5 to 103 %
  • Carbonate (CO3):
    ≤7500 ppm
  • Iron (Fe):
    ≤5 ppm
  • Sodium + Potassium (Na+K):
    ≤5 ppm
  • Impurity:
    ≤0.1 % Halides (as Cl)

Specification Test Results

Related Information

Frequently Bought Together