Order Entry
Italy
ContactUsLinkComponent
Zinc acetate dihydrate 98%, extra pure
Zinc acetate dihydrate 98%, extra pure
Certificates
undefined
Zinc acetate dihydrate 98%, extra pure

Specification Test Results

  • Appearance:
    Colorless to white Powder or crystals
  • Titration Complexometric:
    ≥97.5 %
  • Iron (Fe):
    ≤100 ppm
  • Lead (Pb):
    ≤50 ppm
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together