Order Entry
Italy
ContactUsLinkComponent
Sodium methoxide 30% in methanol for synthesis, Sigma-Aldrich®
Sodium methoxide 30% in methanol for synthesis, Sigma-Aldrich®
Supplier:  Merck
Certificates
Sodium methoxide 30% in methanol for synthesis, Sigma-Aldrich®
Supplier:  Merck
Certificates

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Solubility:
    (20 °C) (reaction)
  • Melting Point:
    2 - 6 °C
  • Boiling Point:
    92 °C (1013 hPa)
  • Vapor Pressure:
    34 hPa (20 °C)
  • Flash Point:
    33 °C
  • Explosion Limit:
    5.5 - 36.5 %(V) Methanol
  • Density:
    0.97 g/cm3 (20 °C)
  • pH:
    11 (20 g/l, H2O, 20 °C)
  • Ignition Point:
    455 °C Methanol

Specification Test Results

Related Information

Certificates
Search by Lot Number
Frequently Bought Together