Order Entry
Italy
ContactUsLinkComponent
 
Tween® 80 (Polysorbate), EMPROVE® ESSENTIAL Ph. Eur., JP, NF, SAFC®
 
Tween® 80 (Polysorbate), EMPROVE® ESSENTIAL Ph. Eur., JP, NF, SAFC®
 

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Appearance:
    Oily, Yellowish or Brownish-Yellow, Clear Liquid
  • pH-Value (25 °C):
    5.5 - 7.5
  • Identity (IR Spectroscopy):
    Conforms
  • Identity (According to NF):
    Conforms
  • Identity (According to JP):
    Conforms
  • Identity (According to Ph.Eur.):
    Conforms
  • Density (d 20/20):
    1.065 - 1.095
  • Density (d 25/25):
    1.06 - 1.09
  • Viscosity (25 °C):
    345 - 445 mm²/s
  • Viscosity (25 °C):
    300 - 500 mPas
  • Acid Value:
    ≤2.0
  • Hydroxyl Value:
    65 - 80
  • Peroxide Value:
    ≤10.0
  • Saponification Value:
    45 - 55
  • Iodine Number:
    19 - 24
  • Formaldehyde:
    ≤15 ppm
  • Fraction (Myristic Acid):
    ≤5.0%
  • Fraction (Palmitic Acid):
    ≤16.0%
  • Fraction (Palmitoleic acid):
    ≤8.0%
  • Fraction (Stearic Acid):
    ≤6.0%
  • Fraction (Oleic Acid):
    58.0 - 85.0%
  • Fraction (Linoleic Acid):
    ≤18.0%
  • Fraction (Linolenic Acid):
    ≤4.0%
  • Ethylene Oxide:
    ≤1 ppm
  • 1,4 Dioxane:
    ≤10 ppm
  • Ethylene Glycol (ace. to ICH-guideline class 2):
    ≤620 ppm
  • Heavy Metals:
    ≤10 ppm
  • Arsenic:
    ≤2 ppm
  • Water (K.F.):
    ≤3.0%
  • Sulfated Ash:
    ≤0.10%
  • Total Ash:
    ≤0.25%

 

Frequently Bought Together