Graphite ≥97% (metals basis), foil, Thickness: 1 mm (0.04 in)
Frequently Bought Together
Acetone ≥99.5%, GPR RECTAPUR®
: VWR Chemicals
Acetone ≥99%, TECHNICAL
: VWR Chemicals
Water, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
VWR® Measuring Cylinders, Tall Form, Class A, Borosilicate Glass
: VWR Collection
Acetone ≥99.8%, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
2-Propanol ≥99.8%, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals