Order Entry
Italy
ContactUsLinkComponent
Gestrinone ≥98%, crystalline solid
Gestrinone ≥98%, crystalline solid
Supplier:  Cayman Chemical
Certificates
Gestrinone ≥98%, crystalline solid
Supplier:  Cayman Chemical

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Purity:
    ≥98%
  • Formulation:
    Crystalline solid
  • λmax:
    238, 341 nm
  • Storage:
    −20 °C
  • Stability:
    ≥2 years

Specification Test Results

Frequently Bought Together