Order Entry
Italy
ContactUsLinkComponent
Lithium sulphate, anhydrous for analysis
Irritant
Lithium sulphate, anhydrous for analysis
Certificates
undefined
Irritant
Lithium sulphate, anhydrous for analysis

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Water:
    ≤1 %
  • Solubility:
    (10 % in water) Clear colorless to slightly hazy
  • Titration after Ion exchange:
    ≥98.5 %
  • Calcium (Ca):
    ≤0.02 %
  • Iron (Fe):
    ≤0.005 %
  • Magnesium (Mg):
    ≤0.02 %
  • Potassium (K):
    ≤0.02 %
  • Heavy metals (as Pb):
    ≤0.002 %

Specification Test Results

Frequently Bought Together