Order Entry
Italy
ContactUsLinkComponent
Ribbons for R6000 printer
Ribbons for R6000 printer
Catalog # BRDY148128
Supplier:  Brady
undefined
Ribbons for R6000 printer
Catalog # BRDY148128
Supplier:  Brady

Specifications

  • Colour:
    Black
  • Description:
    Printer ribbon, 6000 series
  • Pk:
    1
  • For:
    R6000 printer

Specifications

About this item

Black coloured halogen-free resin formulated ribbon mainly used in printer specific catridge.

  • Automatic label formatting with smart cell technology and easy loading
  • Abrasion-resistant
  • Heat-resistant
  • Solvent-resistant
  • Length: 22860 mm
  • Width: 50.8 mm

Compatibility: for use with printer BMP®61 labelling system, BradyPrinter™ M611.

Materials: resin