Economy lockout
Catalog # BRDY236920
Supplier: Brady
Specifications
- Type:Economy lockout
- Colour:Red
- Environmentally Preferable:
- Pk:1
Specifications
About this item
This economy lockout is ideal for use on fuse or switch boxes.
- Made from sturdy steel
- Six padlocks can be applied
Max. shackle diameter: 10,00 mm
Min. shackle clearance: 20,00 mm