Order Entry
Italy
ContactUsLinkComponent
Digital polarimeter, ADP450
Digital polarimeter, ADP450
Catalog # BELL37-50
Supplier:  BELLINGHAM STANLEY
undefined
Digital polarimeter, ADP450
Catalog # BELL37-50
Supplier:  BELLINGHAM STANLEY

Specifications

  • Model:
    ADP450
  • Light source:
    Sodium LED for 1000000 hours
  • Temperature range:
    15 − 35 °C
  • Description:
    Single wavelength polarimeter with 3× RFID tags
  • Seq:
    01
  • Angular scale accuracy:
    ±0,01 °A
  • Angular scale range:
    −355…+355 °A
  • Angular scale resolution:
    0,01 ; 0,001 °A
  • Interfaces:
    USB (A), USB (B); Ethernet
  • Optical density range (ext.Ø):
    0,0…3,0
  • Sugar scale range:
    −225…+225 °Z
  • Temperature compensation:
    None, ICUMSA, quartz, user defined
  • Wavelength:
    589 nm
  • Pk:
    1

Specifications

About this item

Digital polarimeter designed for measurements of specific rotation, percentage of concentration, purity, percentage of inverted sugar and percentage of inversion (A-B) in pharmaceutical, chemical, food and research applications.

  • Peltier temperature control
  • Standard and low volume sample tubes
  • Three decimal place resolution
  • High definition colour display

METHODS system makes convenient access to measurement types including continual measurement of specific rotation, optical rotation, concentration and inversion. MEAN-PHR Method allows a number of different readings from a single batch to be analysed, with results minimum, maximum, average and standard deviation reported.

SMART temperature stability ensures accurate reading for pharmaceutical applications. Single-shot measurement feature provides a snapshot result at any given time.

Polarimeters accept standard glass or special low volume leur taper polarimeter tubes facilitating measurement across optical path lengths upto 200 mm.

The expanded memory is capable of recording over 8000 measurements for download as a csv file as well as storing a log of operator actions and instrument configuration forming an audit trail. Results can be saved and viewed or output to LIMS or Secure PDF. Calibration and configuration is password protected, accessible by keypad entry or using a fully configurable RFID tag.

Following extensive consultation with pharmaceutical manufacturers, the on-board software of ADP450 series instruments has been improved to meet not only the needs of the FDA regulation 21 CFR part 11 but also the demanding Data integrity (DI) needs of pharmaceutical manufacturers.

Certifications: USP, EP, BP, JP, FDA 21 CFR Part 11 or GLP.
Ordering information: Quartz control plates need to be ordered separately.
Delivery: Supplied with 200 mm glass centre fill polarimeter tube, XPC-200 tube adapter, pack of three RFID tags, instruction manual and certificate of conformity. EU, UK and US plugs are supplied with the unit, CH and Danish plugs must be ordered separately.

Slotted Lids

Product Information