Order Entry
Italy
ContactUsLinkComponent
Ion selective meters for nitrate, LAQUAtwin NO3-11 / NO3-11C / NO3-11S
Ion selective meters for nitrate, LAQUAtwin NO3-11 / NO3-11C / NO3-11S
Supplier:  HORIBA
Certificates
undefined
Ion selective meters for nitrate, LAQUAtwin NO3-11 / NO3-11C / NO3-11S
Supplier:  HORIBA

Specifications

  • Catalog No:
  • HORI3200689163
  • HORI3200689164
  • HORI3200689162
  • Model:
  • NO3-11C
  • NO3-11S
  • NO3-11
  • ISE range:
  • NO₃-: 6 - 9900 ppm
    NO₃-N: 1,4 - 2200 ppm
  • NO₃-: 6 - 9900 ppm
    NO₃-N: 1,4 - 2200 ppm
  • NO₃-: 6 - 9900 ppm
    NO₃-N: 1,4 - 2200 ppm
  • ISE resolution:
  • 1 ppm (6 - 99 ppm )
    10 ppm (100 - 990 ppm)
    100 ppm (> 990 ppm)
  • 1 ppm (6 - 99 ppm )
    10 ppm (100 - 990 ppm)
    100 ppm (> 990 ppm)
  • 1 ppm (6 - 99 ppm )
    10 ppm (100 - 990 ppm)
    100 ppm (> 990 ppm)
  • ISE accuracy:
  • ±10% of reading value
  • ±10% of reading value
  • ±10% of reading value
  • ISE calibration:
  • 1- or 2-point (default: 300 ppm and 5000 ppm)
  • 1- or 2-point (default: 30 ppm and 300 ppm)
  • 1- or 2-point (default: 150 ppm and 2000 ppm)
  • Display:
  • Custom (monochrome) digital LCD with backlight
  • Custom (monochrome) digital LCD with backlight
  • Custom (monochrome) digital LCD with backlight
  • Power supply:
  • 2× CR2032 batteries
  • 2× CR2032 batteries
  • 2× CR2032 batteries
  • W×D×H:
  • 164×29×20 mm
  • 164×29×20 mm
  • 164×29×20 mm
  • Weight:
  • 0,05 kg (without batteries)
  • 0,05 kg (without batteries)
  • 0,05 kg (without batteries)
  • Compliance:
  • IP 67
  • IP 67
  • IP 67

Specifications

Frequently Bought Together