Order Entry
Italy
ContactUsLinkComponent
Spatula, Hayman type
Spatula, Hayman type
Catalog # NICK9570
Supplier:  NICKEL ELECTRO
undefined
Spatula, Hayman type
Catalog # NICK9570
Supplier:  NICKEL ELECTRO

Specifications

  • Length:
    165 mm
  • Blade width:
    3 / 3,5 mm
  • Pk:
    1

Specifications

About this item

Stainless steel 18/8, non magnetic, bright finish.

  • Corrosion resistant and durable
  • Suitable for intermittent use up to 870 °C

This spatula has a 3 mm wide curved half moon end at the tip. This end is sharpened at the tip for cutting, separating or handling mico samples. The other end features a flat blade for handling small samples (3,5 mm wide).