Order Entry
Italy
ContactUsLinkComponent
Agarose standard, white powder for molecular biology
Agarose standard, white powder for molecular biology
Supplier:  MP Biomedicals
Certificates
undefined
Agarose standard, white powder for molecular biology
Supplier:  MP Biomedicals
Certificates

Specification Test Results

  • Identity Test:
    Passes
  • Gelling Temperature (1.5% gel):
    36 ± 2°C
  • Melting Temperature (1.5% gel):
    ~89°C
  • Gel Strength (1% gel):
    ≥1200g/cm2
  • Electroendosmosis:
    ≤0.12
  • Sulphate:
    ≤0.14%
  • DNAase/RNase Activity :
    None Detected
  • DNA Blotting:
    Complete Transfer

Specification Test Results

Related Information

Frequently Bought Together