Order Entry
Italy
ContactUsLinkComponent
Sodium dodecyl sulphate (SDS) ≥99%, fine white powder, Ultrapure
Sodium dodecyl sulphate (SDS) ≥99%, fine white powder, Ultrapure
Supplier:  MP Biomedicals
Certificates
undefined
Sodium dodecyl sulphate (SDS) ≥99%, fine white powder, Ultrapure
Supplier:  MP Biomedicals
Certificates

Specification Test Results

  • Identity Test:
    Passes
  • Purity:
    ≥99%
  • FTIR:
    Conforms to Standard
  • Melting Point:
    180-210°C
  • OD260 (1% aq soln):
    ≤0.1
  • OD280 (1% aq soln):
    ≤0.1
  • pH (1% aq soln):
    6-7
  • Heavy Metals (as Pb):
    ≤20 ppm
  • Phosphate:
    ≤10 ppm

Specification Test Results

Related Information

Frequently Bought Together