Order Entry
Italy
Orders LinkContactUsLinkComponent
Thermal imager, testo 871

Thermal imager, testo 871

Codice catalogo
Thermal imager, testo 871
Codice catalogo
Nome del fornitore:  
Thermal imager, testo 871
Thermal imager, testo 871
Product Details & Documents

The testo 871 thermal imager combines high infrared resolution with professional measuring performance and easy handling. Its high-quality pixel detector, an integrated digital camera and, last but not least, the innovative functions are the features that impress. The testo Thermography App enables the testo 871 to offer smart thermography to meet professional requirements in industry and trade. The testo 871 thermal imager is ideal for applications in daily maintenance and installation work in trade and industry. It detects leaks, pinpoint thermal bridges, discover structural defects, identify overheated connections or assess mould damage.

  • Very good image quality: IR resolution of 240×180 pixels (via integrated testo SuperResolution Technology 480×360 pixels)
  • Detecting temperature differences from 0,09 °C
  • Smart: the testo Thermography App enables the user to write reports on site, save them online and send them by e-mail, as well as allowing you to use mobile terminal devices as a second display or for remote control
  • Built-in digital camera generates a real image in parallel to the thermal image
  • Wireless networking: wireless transmission of readings from the testo 770-3 clamp meter and the testo 605i thermohygrometer (both available separately)
  • Innovative function, such as testo ScaleAssist and testo ɛ-Assist for comparable, error-free thermal images
  • Critical temperature conditions are directly displayed via automatic hot-cold spot recognition
  • Pro software for image evaluation on the PC
  • The thermal images can be saved as as JPEGs

The user can generate error-free and objectively comparable infrared images using its handy functions. The IFOV warner, testo ɛ-Assist and testo ScaleAssist mean the user can avoid measurement errors and not only effortlessly achieve optimum setting of emissivity (ɛ) and reflected temperature (RTC) for building thermography, but also of colour scale.

Thermal sensitivity (NETD): 90 mK
Geometric resolution (IFOV): 2,6 mrad
Emissy / reflected temperarure compensation: 0,01 to 1/ manual
Battery type: Li-ion battery can be changed on-site
Operating time: 4 hours
Operating temperature /storage temperature: −15 to+50°C / −30 to+60°C
Housing protection class: IP54
System requirements: Windows 10, Windows 8, Windows 7
Files format: bmt, jpg, png, csv, xls
Spectral range: 7,5 - 14 µm

Certifications: Compliant to EU directive 2014/30/EU and RED: 2014/53EU

Delivery information: testo 871 thermal imager is delivered with radio module for Bluetooth/WLAN, USB cable, lithium-ion rechargeable battery, pro software, 3× testo ε-Markers, commissioning instructions, short instructions, calibration protocol and case.

Accessories

Product Information

  • Codice catalogo
    Description
    Disponibilità
    Price
  • TEST0554.0872
    testo ε marker for the testo ε-Assist function for the automatic determination of emmissivity and reflected temperature
    Log in for availability
    1 * 10 pezzi - 31,00 €

Product Information

  • Codice catalogo
    Description
    Disponibilità
    Price
  • TEST0554.7808
    Holster case
    Log in for availability
    1 * 1 pezzi - 60,00 €

Product Information

  • Codice catalogo
    Description
    Disponibilità
    Price
  • TEST0520.0489
    ISO calibration certificate (calibration points at 0 ° C, 25 °C, 50 °C)
    Log in for availability
    1 * 1 pezzi

Product Information

  • Codice catalogo
    Description
    Disponibilità
    Price
  • TEST0520.0490
    ISO calibration certificate (calibration points at 0 ° C, 100 °C, 200 °C)
    Log in for availability
    1 * 1 pezzi