Centrifuges, benchtop, ventilated/refrigerated, UNIVERSAL 320 / 320 R
: Hettich
Centrifuges with excellent performance and comprehensive range of accessories enabling them to carry out virtually any centrifuging task.
- User friendly centrifuge with powered lid locking, quick-entry foil keypad, 10 programmable memories, easily exchangeable rotors
- Metal housing and lid, stainless steel chamber, viewing port in the lid
- Safety features: Lid locking and holding during rotor run, emergency lid-lock release, lid dropping protection, motor overheat protection, chamber overheat protection (UNIVERSAL 320 R), imbalance switch off, automatic rotor recognition
: Rotors and adapters available separately.
- Catalog No:
- 521-0903
- 521-0904
- Model:
- UNIVERSAL 320
- UNIVERSAL 320 R
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Max. capacity - swing-out rotor:
- 4×100 ml
- 4×100 ml
- Max. speed - fixed angle rotor:
- 15000 min⁻¹
- 15000 min⁻¹
- Max. RCF - fixed angle rotor:
- 21382 ×g
- 21382 ×g
- Temperature:
- —
- –20...+40 °C
- Timer:
- 1 sec - 99 min 59 sec, continuous run, short cycle mode (pulse key)
- 1 sec - 99 min 59 sec, continuous run, short cycle mode (pulse key)
- Power supply:
- 200 - 240 V / 50 - 60 Hz
- 200 - 240 V / 50 - 60 Hz
- W×D×H:
- 395×520×346 mm
- 401×695×346 mm
- Weight:
- 29 kg
- 53 kg
- Environmental certification:
- ISO 14001 (Cert. Reg. No: 12100/10459604 TMS)
- ISO 14001 (Cert. Reg. No: 12100/10459604 TMS)
Frequently Bought Together