Chef trousers, Chester C078
Supplier: Portwest
Certificates
About this item
Practical and hardwearing chef trousers made of 100% cotton.
- Thigh pocket, one hip pocket
- Concealed zip fastening
- Fully elasticated waist and drawcord
Weight: 190 g/m².
Specifications
- Catalog No:
- PRTWC078CHRL
- PRTWC078CHRM
- PRTWC078CHRXXXL
- PRTWC078CHRXXL
- PRTWC078CHRS
- PRTWC078CHRXL
- Model:
- Chester C078
- Chester C078
- Chester C078
- Chester C078
- Chester C078
- Chester C078
- Garment application:
- Food
- Food
- Food
- Food
- Food
- Food
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- Cotton (100%)
- Cotton (100%)
- Cotton (100%)
- Cotton (100%)
- Cotton (100%)
- Cotton (100%)
- Weight:
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
Specifications
Frequently Bought Together