Capillary columns, MXT®-1301
Catalog # REST76088
Supplier: Restek
Specifications
- Column Format:Capillary
- Film thickness:3,00 µm
- Ø int.:0,53 mm
- Length:60 m
- Seq:04
- Phase:MXT®-1301
- Pk:1
Specifications
About this item
MXT®-1301 Siltek®-treated stainless steel columns are general purpose columns for residual solvents, alcohols, oxygenates, and volatile organic compounds.
- Low to midpolarity phase; Crossbond® cyanopropylphenyl dimethyl polysiloxane
- Temperature range -20 to 280 °C
- Equivalent to USP G43 phase
Coil diameter: 114,3 mm