Order Entry
Italy
ContactUsLinkComponent
 
 
 
Copper(II) chloride dihydrate ≥99%, crystals ACS
 
 
 
Copper(II) chloride dihydrate ≥99%, crystals ACS

 

  • Insoluble Matter:
    <0.01%
  • Nitrate:
    ≤0,015%
  • Sulfate:
    ≤0,005%
  • Nickel:
    ≤0,01%
  • pH:
    3.0 - 3.8 (Lit.)
  • Iron:
    ≤0,005%
  • Potassium:
    ≤0,01%
  • Calcium:
    ≤0,005%
  • Sodium:
    ≤0,02%
  • Purity:
    ≥99%

 

Frequently Bought Together