Order Entry
Italy
ContactUsLinkComponent
 
EDTA disodium salt dihydrate ≥99%, white crystalline powder ACS
 
undefined
EDTA disodium salt dihydrate ≥99%, white crystalline powder ACS

 

  • Purity:
    ≥99%
  • pH (5% aq soln):
    4 - 6
  • Insoluble Matter:
    ≤0,05%
  • Nitrilotriacetic Acid:
    ≤0,1%
  • Heavy Metals (as Pb ):
    ≤0,005%
  • Iron (Fe):
    ≤0,01%

 

Frequently Bought Together