Order Entry
Italy
ContactUsLinkComponent
N-Acetyl-DL-tryptophan ∼99%, white powder
N-Acetyl-DL-tryptophan ∼99%, white powder
Supplier:  MP Biomedicals
Certificates
N-Acetyl-DL-tryptophan ∼99%, white powder
Supplier:  MP Biomedicals

Specification Test Results

  • Identity Test:
    Passes
  • Purity:
    ~99%
  • FTIR:
    Conforms to Standard
  • Melting Point:
    200 - 210°C
  • Loss on Drying:
    ≤0.5%
  • UV/VIS: λmax (water):
    280 ± 2 n
  • Optical Rotation (c=1, 1N NaOH, 24 hrs.):
    0° ± 2

Specification Test Results

Frequently Bought Together