Order Entry
Italy
ContactUsLinkComponent
 
N-Acetyl-β-D-mannosamine hydrate ~95%, white powder
 
N-Acetyl-β-D-mannosamine hydrate ~95%, white powder

 

  • Identity Test :
    Passes
  • Purity:
    ~95%
  • FTIR:
    Conforms to Standard
  • Specific Rotation:
    +10,2° ± 0,5°
  • Moisture Content:
    ≤8,0%
  • Residue on Ignition:
    ≤0,1%
  • Heavy Metals:
    ≤10 ppm
  • Chloride (Cl):
    ≤50 ppm

 

Frequently Bought Together