Order Entry
Italy
ContactUsLinkComponent
Filter papers, non woven
Filter papers, non woven
Catalog # SARTFT-3-01304-025
Supplier:  Sartorius
undefined
Filter papers, non woven
Catalog # SARTFT-3-01304-025
Supplier:  Sartorius

Specifications

  • Grade:
    2601
  • Seq:
    01
  • Size:
    25 mm
  • Thickness:
    0,46 mm
  • Weight:
    60 g/m²
  • Min. pore size:
    50 µm
  • Max. pore size:
    95 µm
  • Pk:
    100

Specifications

About this item

These non woven grades are made of rayon. Ideal for the filtration or prefiltration of viscous solutions containing particles visible with the naked eye.