Order Entry
Italy
ContactUsLinkComponent
 
 
 
2',3'-Didehydro-3'-deoxythymidine 98%
 
undefined
 
 
2',3'-Didehydro-3'-deoxythymidine 98%

 

  • Appearance:
    White to off-white Powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    160 to 169 °C
  • HPLC:
    ≥97.5 %
  • Specific optical rotation:
    -44.0° to -48.0° (20 °C, 589 nm) (c=0.7, water)

 

Frequently Bought Together