Order Entry
Italy
ContactUsLinkComponent
Acetamide 99% for analysis
Health
Acetamide 99% for analysis
Certificates
undefined
Health
Acetamide 99% for analysis

Specification Test Results

  • Appearance:
    White Crystals
  • Infrared spectrum:
    Conforms
  • Melting point:
    78 to 81 °C
  • Water:
    ≤0.5 %
  • GC:
    ≥98.5 %
  • Chloride (Cl):
    ≤0.005 %
  • Sulfate (SO4):
    ≤0.014 %
  • Copper (Cu):
    ≤0.002 %
  • Iron (Fe):
    ≤0.002 %
  • Lead (Pb):
    ≤0.002 %
  • Nickel (Ni):
    ≤0.002 %
  • Acidity (CH3COOH):
    ≤0.1 %
  • Insoluble matter:
    ≤0.025 % (in water)

Specification Test Results

Related Information

Frequently Bought Together