Order Entry
Italy
ContactUsLinkComponent
 
 
Lithium acetate dihydrate 98% for analysis
 
undefined
 
Lithium acetate dihydrate 98% for analysis

 

  • Appearance:
    White Crystalline powder
  • pH:
    7.5 to 9.5 (5 % in water)
  • Titration with HClO4:
    ≥97.5 %
  • Chloride (Cl):
    ≤0.003 %
  • Sulfate (SO4):
    ≤0.01 %
  • Iron (Fe):
    ≤0.002 %
  • Sodium (Na):
    ≤0.005 %
  • Insoluble matter:
    ≤0.01 % (in water)

 

 

Frequently Bought Together