Order Entry
Italy
ContactUsLinkComponent
 
 
 
 
N,N-Dimethylformamide 99.9%, AcroSeal® for biochemistry
 
undefined
 
 
 
N,N-Dimethylformamide 99.9%, AcroSeal® for biochemistry

 

  • Appearance:
    Clear liquid
  • Water:
    ≤0.05 %
  • GC:
    ≥99.85 %
  • UV:
    at 270 nm A: ≤1
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.0005 %
  • Acidity:
    ≤0.0005 meq/g
  • Heavy metals (as Pb):
    ≤5 ppm

 

Frequently Bought Together