Order Entry
Italy
ContactUsLinkComponent
Bromine 99.5+% ACS
Toxic
Corrosive
Environment
Bromine 99.5+% ACS
Certificates
undefined
Toxic
Corrosive
Environment
Bromine 99.5+% ACS
Certificates

Specification Test Results

  • Appearance:
    Dark red-brown Liquid
  • Titration Iodometric:
    ≥99.5 %
  • Residue after evaporation:
    ≤0.005 %
  • Chlorine (Cl):
    ≤0.05 %
  • Iodine (I):
    ≤0.001 %
  • Nickel (Ni):
    ≤5 ppm
  • Heavy metals (as Pb):
    ≤2 ppm
  • Sulfur compounds (as S):
    ≤0.001 %

Specification Test Results

Related Information

Frequently Bought Together