Order Entry
Italy
ContactUsLinkComponent
 
Ammonium sulphate 99%, extra pure
 
undefined
Ammonium sulphate 99%, extra pure
 

 

  • Appearance:
    White Crystals
  • Sulfated ash:
    ≤0.05 %
  • pH:
    5.0 to 6.0
  • Titration excess NaOH:
    ≥98.5 %
  • Chloride (Cl):
    ≤0.003 %
  • Iron (Fe):
    ≤0.002 %
  • Heavy metals (as Pb):
    ≤0.002 %

 

 

Frequently Bought Together