Order Entry
Italy
ContactUsLinkComponent
Imidazo[1,2-a]pyridine-2-carboxylic acid hydrate 97%
Irritant
Imidazo[1,2-a]pyridine-2-carboxylic acid hydrate 97%
Certificates
undefined
Irritant
Imidazo[1,2-a]pyridine-2-carboxylic acid hydrate 97%

Specification Test Results

  • Appearance:
    White to off-white Powder
  • Infrared spectrum:
    Conforms
  • Additional info:
    Hydrate, contains 9.5% to 11.0% water
  • HPLC:
    ≥96.0 %
  • Elemental Analysis:
    51.20 to 55.47 % C
  • Residue after evaporation:
    ≤0.01 %
  • Peroxides:
    ≤50 ppm

Specification Test Results

Related Information

Frequently Bought Together