Order Entry
Italy
ContactUsLinkComponent
Triethyl orthoformate, anhydrous 98%, AcroSeal®
Flammable
Triethyl orthoformate, anhydrous 98%, AcroSeal®
Certificates
undefined
Flammable
Triethyl orthoformate, anhydrous 98%, AcroSeal®

Specification Test Results

  • Appearance:
    Clear colorless Liquid
  • Infrared spectrum:
    Conforms
  • Water:
    ≤0.005 %
  • GC:
    ≥97.5 %
  • Residue after evaporation:
    ≤0.005 %
  • Acidity:
    ≤0.0001 meq/g
  • Substance darkened by H2SO4:
    ≤10 APHA
  • Calcium (Ca):
    ≤0.5 ppm
  • Copper (Cu):
    ≤0.02 ppm
  • Iron (Fe):
    ≤0.1 ppm
  • Lead (Pb):
    ≤0.02 ppm
  • Magnesium (Mg):
    ≤0.05 ppm
  • Potassium (K):
    ≤0.1 ppm
  • Sodium (Na):
    ≤0.5 ppm
  • Zinc (Zn):
    ≤0.2 ppm
  • Total phosphorus (P):
    ≤0.1 ppm
  • Total silicon (Si):
    ≤0.05 ppm
  • Total sulfur (S):
    ≤0.001 %
  • Bromine number:
    ≤0.5

Specification Test Results

Frequently Bought Together