Order Entry
Italy
ContactUsLinkComponent
 
Magnesium acetate tetrahydrate for biochemistry
 
undefined
Magnesium acetate tetrahydrate for biochemistry

 

  • Appearance:
    White Crystalline powder
  • Infrared spectrum:
    Conforms
  • Titration Complexometric:
    ≥98.5 %
  • Chloride (Cl):
    ≤0.001 %
  • Sulfate (SO4):
    ≤0.005 %
  • Barium (Ba):
    ≤0.001 %
  • Calcium (Ca):
    ≤0.002 %
  • Iron (Fe):
    ≤0.0005 %
  • Manganese (Mn):
    ≤0.001 %
  • Potassium (K):
    ≤0.005 %
  • Sodium (Na):
    ≤0.005 %
  • Strontium (Sr):
    ≤0.005 %
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %

 

 

Frequently Bought Together