Order Entry
Italy
ContactUsLinkComponent
DL-α-Tocopherol (Vitamin E) (synthetic) 95%
DL-α-Tocopherol (Vitamin E) (synthetic) 95%
Certificates
undefined
DL-α-Tocopherol (Vitamin E) (synthetic) 95%
Certificates

Specification Test Results

  • Appearance:
    Clear colorless to light brown Viscous liquid
  • Infrared spectrum:
    Conforms
  • HPLC:
    ≥94 %
  • UV:
    at 310 nm A: ≤1
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.001 %

Specification Test Results

Related Information

Certificates
Search by Lot Number
Frequently Bought Together