Order Entry
Italy
ContactUsLinkComponent
Silica gel C18-RP 23% C (∼1 mmol/g) Ø 40-63 µm
Silica gel C18-RP 23% C (∼1 mmol/g) Ø 40-63 µm
Certificates
undefined
Silica gel C18-RP 23% C (∼1 mmol/g) Ø 40-63 µm

Specification Test Results

  • Appearance:
    White to off-white Powder
  • Particle size:
    40 to 63 µm
  • Loading:
    ≥0.96 mmol/g (Molecular)
  • Specific surface area:
    480 to 550 m²/g
  • Pore volume:
    0.70 to 0.85 ml/g
  • Carbon (C):
    ≥20.7 %
  • Volatile matter:
    ≤4 % (110°C)

Specification Test Results

Related Information

Frequently Bought Together