Order Entry
Italy
ContactUsLinkComponent
(1R,4S)-2-Azabicyclo[2.2.1]hept-5-en-3-one 98%, >95% ee
Irritant
Corrosive
(1R,4S)-2-Azabicyclo[2.2.1]hept-5-en-3-one 98%, >95% ee
Certificates
undefined
Irritant
Corrosive
(1R,4S)-2-Azabicyclo[2.2.1]hept-5-en-3-one 98%, >95% ee

Specification Test Results

  • Appearance:
    Off-white to beige Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Melting point:
    92 to 100 °C
  • HPLC:
    ≥97.5 %
  • UV:
    (1 % in CH2Cl2) 1 cm cell
  • Enantiomeric excess:
    ≥95 % (HPLC)
  • Specific optical rotation:
    -550° to -570° (25 °C, 589 nm) (c=1, CH2Cl2)

Specification Test Results

Related Information

Frequently Bought Together