Order Entry
Italy
ContactUsLinkComponent
β-Cyclodextrine hydrate 99%
β-Cyclodextrine hydrate 99%
Certificates
undefined
β-Cyclodextrine hydrate 99%

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Infrared spectrum:
    Conforms
  • Water:
    ≤14 % (K.F.)
  • Heavy metals:
    ≤10 ppm
  • Sulfated ash:
    ≤0.1 %
  • Solubility:
    (1 % in water) Clear colorless
  • HPLC:
    ≥98.5 % (ELSD)
  • Related substances:
    ≤1.0 % Alpha- and gamma-cyclodextrin (HPLC)
  • pH:
    5.0 to 8.0 (1 % in water)
  • Specific optical rotation:
    +155° to +167° (25°C, 589 nm) (c=1, H20) (On dry substance)
  • Reducing substances:
    ≤0.2 % (as Glucose)
  • Residual solvents:
    ≤5 ppm Toluene

Specification Test Results

Related Information

Frequently Bought Together