Order Entry
Italy
ContactUsLinkComponent
Uridine-5′-monophosphate disodium hydrate 98%
Uridine-5′-monophosphate disodium hydrate 98%
Certificates
undefined
Uridine-5′-monophosphate disodium hydrate 98%
Certificates

Specification Test Results

  • Appearance:
    White Powder
  • Infrared spectrum:
    Conforms
  • Water:
    ≤26 % (K.F.)
  • HPLC:
    ≥97.5 %
  • UV spectrophotometry:
    ≥97.5 % (lambda max. 262 nm, pH 7)
  • UV transmittance:
    ≥95 % (c=1, 430 nm, in H2O) 1 cm cell
  • Ratio of Absorbances:
    0.71 to 0.77 (A250/A260)

Specification Test Results

Related Information

Frequently Bought Together