Order Entry
Italy
Orders LinkContactUsLinkComponent
VWR®, Sampling lance

VWR®, Sampling lance

Sampling lance, Aluminium/stainless steel, 480 mm, 28 mm
Codice catalogo 300-0163
Nome del fornitore:   VWR Collection
VWR®, Sampling lance
Codice catalogo 300-0163
Nome del fornitore:  VWR Collection
VWR®, Sampling lance
VWR®, Sampling lance

Sampling lance, Aluminium/stainless steel, 480 mm, 28 mm

Price
228,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Needle sampler suitable for collecting powdered milk, flour, sand and cement in dairy, food, feed and chemical industries.

  • AISI 316L electropolished stainless steel
  • Aluminium handle
  • Sterilisable

Method of use: The sampler is placed into the product to be sampled and then transferred to a container.

Specifications
  • Ø:
    28 mm
  • Description:
    Sampling lance
  • Length:
    480 mm
  • Material:
    Aluminium/stainless steel
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.