VWR®, Solar Charger
630-1637
- Description:Solar charger for upright microscopes
- Seq:920
- Pk:1
Solar charger with polymer lithium-ion battery.
- Capacity: 2500 mAh
- Input (micro USB) 5 Vdc; output (USB): 5,5 Vdc/1 A
- Charging time is about five hours
- Power: 0,7 W max.
- Output current: 80 mA at 1000 W/m² light