Glass microfiber filters with organic binder, grade MN 85/220
Supplier: MACHEREY-NAGEL
Certificates
About this item
MN 85/220 is a thick glass fiber paper with high basis weight for the filtration of large volumes of liquids.
- For large volumes of sample
- Extemely high loading capacity
- Good mechanical stability
Specifications
- Catalog No:
- MANA4070025
- MANA4070037
- MANA4070045
- MANA407005
- MANA407009
- MANA407011
- MANA407024
- MANA407012
- MANA407015
- MANA407027
- MANA407007
- MANA407018
- Weight:
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- Thickness:
- 1,0 mm
- 1,0 mm
- 1,0 mm
- 1,0 mm
- 1,0 mm
- 1,0 mm
- 1,0 mm
- 1,0 mm
- 1,0 mm
- 1,0 mm
- 1,0 mm
- 1,0 mm
- Particle retention:
- 0,4 μm
- 0,4 μm
- 0,4 μm
- 0,4 μm
- 0,4 μm
- 0,4 μm
- 0,4 μm
- 0,4 μm
- 0,4 μm
- 0,4 μm
- 0,4 μm
- 0,4 μm
- Filtration speed:
- 15 s (air)
- 15 s (air)
- 15 s (air)
- 15 s (air)
- 15 s (air)
- 15 s (air)
- 15 s (air)
- 15 s (air)
- 15 s (air)
- 15 s (air)
- 15 s (air)
- 15 s (air)
- Max. temperature:
- 200 °C
- 200 °C
- 200 °C
- 200 °C
- 200 °C
- 200 °C
- 200 °C
- 200 °C
- 200 °C
- 200 °C
- 200 °C
- 200 °C
Specifications
Frequently Bought Together