Bottles, narrow neck
EPSCS349-1000
- Cap Size:33 - 430 mm
- Ext.Ø:97 mm
- Capacity:1000 ml
- Colour:Amber
- Description:Bottle, VOA certified, open top with bonded septa
- Height:217 mm
- Seq:01
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:NAR Certificate of Retirement
- Pk:12
Type III soda-lime glass bottle.
- Certified bottles meet or exceed EPA performance based standards for volatile organic analysis
- Manufactured under an ISO certified quality management system
- Amber glass protects light-sensitive chemicals
Narrow-neck glass bottle with septa closure is designed for VOA testing. Equipped with a pierceable PTFE-faced silicone septum. Cap features a moulded-in septa retainer ring which holds the septa securely in place without bonding to the cap so septum can be removed and replaced as needed (except 1 L bottle).