Elastin stain solution acc. Weigert, Sigma-Aldrich®
1.00591.0500
: Merck
:
- Pack type:Plastic bottle
- Pk:500 ml
- Seq:2725
- Suitability for microscopy:passes test
- Nuclei:blue-brown
- Collagen:red
- Muscle fibers:yellow
- Cytoplasm:yellow
- Elastic fibers:black
:
:0.84 g/cm3 (20 °C)
:18 °C
:2924
:3 (8),II
:GHS02
:GHS07
:1