Aluminium foil rolls, Toppits®
Catalog # 293-4109
Supplier: MELITTA HAUSHALTPRODUKTE
Specifications
- Width:300 mm
- Length:10 m
- Pk:1 Roll
Specifications
About this item
Ideal for packaging, covering and insulation. Can be used for a wide variety of laboratory tasks.
- Extra tear-resistant
- Bow-shaped tear-off edge and ergonomic pack for easy tear-off
- Extra stability
- heat resistant
- Easy cut off
- 100% recyclable