Combined shower and eye washing unit
Catalog # TRIODLP64
Supplier: TRIONYX
Specifications
- Description:Combined shower and eye washing unit, hand and foot operation, for floor installation
- Pk:1
Specifications
About this item
This combination consists of a fully body safety shower and an eye washing unit with bowl. For floor installation.
- Shower head: Green ABS RAL 6032
- Bowl: Stainless steel with green epoxy paint RAL 6032
- Piping: Galvanised steel with grey epoxy paint RAL 7040
- Hand and foot operation (pedal)
- Freeze resistant, therefore suitable for indoor and outdoor use (installation of a a heating cable kit is recommended)
Flow rate: 90 L/min (shower); 11,5 L/min (eye shower)
Connection: F1''
Height of the shower head: 2,115 m
Weight: 14 kg
Certifications: EN 15154-1, EN 15154-2