Order Entry
Italy
Orders LinkContactUsLinkComponent
Microtubes, Thumbs-up

Microtubes, Thumbs-up

1,5 ml, Purple, with attached lid, graduated, conical bottom, non sterile, 500/pack
Catalog # DIVETHUM-2400
Supplier:   DIVERSIFIED BIOTECH
Microtubes, Thumbs-up
Catalog # DIVETHUM-2400
Microtubes, Thumbs-up
Microtubes, Thumbs-up

1,5 ml, Purple, with attached lid, graduated, conical bottom, non sterile, 500/pack

Price
Inquire For Price
Log in for availability
1 * 500 pezzi
Product Details & Documents

PP.

  • Easy retrieval from rotors and reaction vessels
  • Colour options for identification
  • RNase, DNase and pyrogen free

Easy-opening, fingernail-friendly microtubes, which can be opened with the flip of a thumb.

RCF rating: 17000×g
Temperature range: −196 to 130 °C

Specifications
  • Packed:
    500/pack
  • Type:
    with attached lid
  • Version:
    graduated, conical bottom, non sterile
  • Capacity:
    1,5 ml
  • Colour:
    Purple
  • Seq:
    01