Order Entry
Italy
ContactUsLinkComponent
Sequencing pipette
Sequencing pipette
  DRUM3-000-203
 :  DRUMMOND
undefined
Sequencing pipette
  DRUM3-000-203
 :  DRUMMOND

 

  • Capacity:
    0,25 - 3 µl
  • Description:
    Gel sequencing pipette, with 6 bores (0,34 mm)
  • Pk:
    1

 

 

This variable volume micro dispenser is engineered to overcome sample delivery problems typical of DNA sequencing operations.

  • Two tapered polycarbonate tips available (0,34 and 0,19 mm Ext.Ø.) to provide precise nanoliter sample delivery into narrow (0,35 and 0,2 mm) gel slots
  • Non contact plunger and replaceable autoclavable tips
  • Volume range: 0,25 to 3 μl
 : Supplied with six 0,34 mm bores.