Order Entry
Italy
ContactUsLinkComponent
Gel Permeation Chromatography Columns, PL HFIPgel
Gel Permeation Chromatography Columns, PL HFIPgel
Catalog # VARIPL11146900HFIP
Supplier:  VARIAN
Gel Permeation Chromatography Columns, PL HFIPgel
Catalog # VARIPL11146900HFIP
Supplier:  VARIAN

Specifications

  • Ø int.:
    7,5 mm
  • Description:
    PL HFIPgel GPC columns
  • Length:
    300 mm
  • Seq:
    01
  • Pk:
    1

Specifications

About this item

Hexafluoroisopropanol (HFIP) is used as a solvent in GPC for the analysis of important industrial polymers such as polyesters, polyamides and polylactide/glycolide copolymers. For greatly improved performance in extremely polar solvents such as HFIP and trifluoroethanol, we have developed novel 'multipore' technology to produce PL HFIPgel, a PS/DVB packing featuring a monodisperse particle size, high pore volume and high resolution.

  • Optimized separation range delivers high performance with no artifacts
  • Low operating pressure reduces system wear and unnecessary downtimes