General purpose gloves, HyFlex® 11-801
Supplier: Ansell
Certificates
About this item
The knitted nylon liners with foam nitrile palm coating are ideal for dry or slightly oily applications that require light mechanical protection and high levels of handling finesse.
- Use of Spandex elastics prevents risk of latex allergy
- Silicone-free: reduces potential contamination of the products
- Anti-static according to EN 1149
- Knitwrist cuffs
- Oeko-Tex® certified
Suitable for light assembly applications as well as for applications in logistics and warehousing.
Gauge: 15
Colour: Grey/black
EN 388 (3131); Cat. II
Certifications: EN 388:2016 (3131A); Cat. II
Specifications
- Catalog No:
- 112-3715
- 112-3716
- 112-3711
- 112-3712
- 112-3713
- 112-3714
- Model:
- 11-801
- 11-801
- 11-801
- 11-801
- 11-801
- 11-801
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Nylon
- Nylon
- Nylon
- Nylon
- Nylon
- Nylon
- Finish:
- Palm coated
- Palm coated
- Palm coated
- Palm coated
- Palm coated
- Palm coated
- Gauge:
- 15
- 15
- 15
- 15
- 15
- 15
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- EN norm:
- EN 388:2016 (3131A)
- EN 388:2016 (3131A)
- EN 388:2016 (3131A)
- EN 388:2016 (3131A)
- EN 388:2016 (3131A)
- EN 388:2016 (3131A)
- Anti-static:
- +
- +
- +
- +
- +
- +
Specifications
Frequently Bought Together